Shop All Childrens Rugs
Carpets For Kids
Carpets for Kids 64.57 4 x 6 ft. Rectangle Kids Value Plus Steam Rug
Mfr # 64.57
Zoro # G803688730
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # 64.57
- Zoro # G803688730
- UPC # 670366006574
- Country of Origin United States
- Category Childrens Rugs
Description
KID Value PLUS - New and improved 5 Year Abrasive Wear Warranty, No Fault Edge Warranty.
The Carpets for Kids Carpets for Kids STEAM Rug will seat up to 26 children depending upon the age. The theme of this carpet is part of our line of Play Carpets series of rugs for kids.
Features- Advanced Stain Protection
- 12 oz Carpets for Kids
- Shape: Rectangle
- Size: 4 x 6 ft.
- Country of Origin: USA
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 72" (84 SB2-72")
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- CARPETS FOR KIDS Carpets For Kids 3972 Continental Wonders 7 ft. x 12 ft. Rectangle Carpet (3972)
- CARPETS FOR KIDS Carpets For Kids 9612 Fun with Phonics Seating 7.5 ft. x 12 ft. Rectangle Rug (9612)
- CARPETS FOR KIDS Carpets For Kids 7000 Learning Blocks 5.83 ft. x 8.33 ft. Rectangle Carpet (7000)
- CARPETS FOR KIDS Carpets For Kids 7008 Learning Blocks 8.25 ft. x 11.67 ft. Oval Carpet (7008)
- CARPETS FOR KIDS Soft-Touch Texture Blocks - Navy Blue Rug (7146.401)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- Carpets For Kids Childrens Rugs