Carpets For Kids

Carpets for Kids 61816 6 x 9 ft. Choose Kind Rug - Rectangle


product price: $278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This rug s unique design was inspired by the quote from the movie Wonder "When given the choice between being right and being kind, choose kind."The words Choose Kind are in the center andare surrounded by the word Kindness that is written in 20 different languages from around the world.This rug will provide a sense of peace and community in your environment as well as reinforcing learning with literacy.

Up to 25X Stain Protection - True Stain Blocker Technology makes clean up a cinch using only hot water extraction with no harsh chemicals necessary.All of the fibers are completely saturated with the stain treatment.Tested to ensure carpets provide safe area for children to learn and play while supporting your efforts to provide a clean and healthy environment.

Specifications
  • Size: 6 x 9 ft.
  • Shape: Rectangle
  • Country of Origin: USA
  • Weight: 21 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.