Shop All Decorative Rugs
Carpets For Kids
Carpets for Kids 61014 4 x 6 ft. Rectangle Explore the Ocean Rug
Mfr # 61014
Zoro # G503882513
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # 61014
- Zoro # G503882513
- UPC # 670366121024
- Country of Origin China
- Category Decorative Rugs
Description
Up to 25X Stain Protection - True Stain Blocker Technology makes clean up a cinch using only hot water extraction with no harsh chemicals necessary.All of the fibers are completely saturated with the stain treatment.Tested to ensure carpets provide safe area for children to learn and play while supporting your efforts to provide a clean and healthy environment.
Dive deep down to the ocean floor and discover a whole new world of sea creatures. Photo-realism aquarium carpet provides an in depth look at kids favorite creatures under the sea.
Specifications- Shape: Rectangle
- Country of Origin: United States of America
- Size: 4' x 6' Rectangle
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- CARPETS FOR KIDS Carpets for Kids 2146.407 Mt. St. Helens - Marine Blue Rug (2146.407)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- SAFAVIEH 4 x 6 ft. Meadow 500 Contemporary Rectangle Area Rug Light Grey & Pink (MDW550H-4)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Abstract 100 Percent Wool Pile Runner Rug Grey & Black (ABT967F-28)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Shag and Flokati Pearl Hand Tufted Rug (SG554A-5)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- Carpets For Kids Decorative Rugs