Shop All Childrens Rugs
Carpets For Kids
Carpets for Kids 48.52 4 x 6 ft. Rectangle Alphabet Sunny Day Value Rug
Mfr # 48.52
Zoro # G303688780
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # 48.52
- Zoro # G303688780
- UPC # 670366002521
- Country of Origin United States
- Category Childrens Rugs
Description
Rectangle Alphabet Sunny Day Value Rug
Our KIDS Value Line is designed to stimulate a childs imagination through a variety of designs created for use in small play areas. Proudly made in North America, you can be assured that our products are safe for your room; constructed with attention to detail and quality.
Specifications- Size: 4 x 6 ft.
- Collection: KIDS Value Rugs Collection
- Material: Commercial - Cut Pile Carpet - 100% Continuous Filament Type 6 Nylon - Recyclable
- Shape: Rectangle
- Warranty: 1-Year
- Country of Origin: United States
- Dimension: 0.218" H x 72" W x 48" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal (BD-F002-BK-GG)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- CARPETS FOR KIDS Carpets For Kids 2600 Reading by the Book Seating 5.83 ft. x 8.33 ft. Rectangle Rug (2600)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- CARPETS FOR KIDS Carpets For Kids 2006 Ladybug Circletime 6.75 ft. x 9.42 ft. Oval Carpet (2006)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- CARPETS FOR KIDS Carpets For Kids 7000 Learning Blocks 5.83 ft. x 8.33 ft. Rectangle Carpet (7000)
- EARTH EDGE Earth Edge EE000315 Adult Camping Mat (EE000315)
- Carpets For Kids Childrens Rugs