Shop All Childrens Rugs
Carpets For Kids
Carpets for Kids 36.6 3 ft. x 4 ft. 6 in. Rectangle Classroom Welcome Rug
Mfr # 36.6
Zoro # G203688699
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # 36.6
- Zoro # G203688699
- UPC # 670366001609
- Country of Origin United States
- Category Childrens Rugs
Description
Rectangle Classroom Welcome Rug
Our KIDS Value Line is designed to stimulate a childs imagination through a variety of designs created for use in small play areas. Proudly made in North America, you can be assured that our products are safe for your room; constructed with attention to detail and quality.
Specifications- Size: 3 ft. x 4 ft. 6 in.
- Collection: KIDS Value Rugs Collection
- Material: Commercial - Cut Pile Carpet - 100% Continuous Filament Type 6 Nylon - Recyclable
- Shape: Rectangle
- Warranty: 1-Year
- Country of Origin: United States
- Dimension: 0.218" H x 54" W x 36" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- CHAMPION - MOYER DIEBEL Seal, Electric Heater Flange (109985)
- RUSTIC ARROW 120262 Welcome Wooden Birdhouse Garden Decor (120261)
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- CARPETS FOR KIDS Carpets For Kids 1026 ABC Phonic Squares - Set of 26 (1026)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- CARPETS FOR KIDS Carpets For Kids 3972 Continental Wonders 7 ft. x 12 ft. Rectangle Carpet (3972)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- CARPETS FOR KIDS Carpets For Kids 9612 Fun with Phonics Seating 7.5 ft. x 12 ft. Rectangle Rug (9612)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- Carpets For Kids Childrens Rugs