Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow
Mfr # VHA3015PW1414
Zoro # G203722294
Product Information
- Brand Carolines Treasures
- MFR # VHA3015PW1414
- Zoro # G203722294
- UPC # 638508354136
- Country of Origin China
- Category Pillows
Description
Merry Christmas Happy Penguin Fabric Decorative Pillow
Approximately 14 inches by 14 inches measured from corner of pillow. 100% Polyester Fabric pillow Sham with pillow form. This pillow is made from Caroline's Treasures new material that is woven to be water resistant. This soft canvas fabric can be used inside on the couch or outside on the patio, porch or veranda. We dye the fabric with dyes that are color fast and built to handle weather. The fabric is also Mildew resistant, stain resistant, fade resistant and Machine washable. Three pieces of fabric are sewn together to create a sham and then a polyester insert is placed inside the sham to form the pillow. The pillow is overstuffed and holds it's shape. Both the sham and the pillow insert are made in the United States. The pillow are all handmade and may vary slightly in size.
Specifications- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- CAROLINES TREASURES Carolines Treasures CK3886PW1216 Bernedoodle No.2 Christmas Tree Canvas Fabric Decorative Pillow (CK3886PW1216)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Carolines Treasures BB1618PW1216 Christmas Tree & Saint Bernard Fabric Decorative Pillow (BB1618PW1216)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- Carolines Treasures Pillows