Carolines Treasures

Carolines Treasures VHA3004GF Happy Campers Glamping Trailer Flag Garden Size


product price: $30.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Happy Campers Glamping Trailer Flag Garden Size VHA3004GF

Features
  • The garden size flag is made from a 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • The flag measures approximately 11 inches x 15 inches
Specifications
  • Dimension: 15 x 0.01 x 11 in.
  • Weight: 0.19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.