Shop All Mugs & Tumblers
Carolines Treasures
Carolines Treasures SS8888CM15 Lakeland Terrier Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz.
Mfr # SS8888CM15
Zoro # G903761586
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SS8888CM15
- Zoro # G903761586
- UPC # 615872808069
- Country of Origin China
- Category Mugs & Tumblers
Description
Features
- Type - Coffee mug
- Size - Large
- Capacity - 15 oz.
- Holds a nice cup of coffee, tea or even takes the place of a small gumbo bowl
- Design - Lakeland Terrier
- Dimension - 5 x 3 x 5 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNBARRY Belt, Pulley (Ax-26) (AX-26)
- RATIONAL Door Gasket (20.00.399P)
- ELECTROLUX Oven Control Board (5304510064)
- GREY POUPON Grey Poupon Kosher Bistro Sauce 48 fl. oz. Jar, PK4 (10054400000686)
- CAROLINES TREASURES Carolines Treasures MW1126CM15 Horse Grazin Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (MW1126CM15)
- CAROLINES TREASURES Cat - Ragdoll Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (SS8604CM15)
- CAROLINES TREASURES Landscape Dishwasher Safe Microwavable Ceramic Coffee Mug (6053CM15)
- CAROLINES TREASURES Garcias Grocery Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (8130CM15)
- MANHATTAN COMFORT Mendi 6 Mugs (12.17 oz.) in Ivory (NM09-7301)
- LOGO BRANDS Minnesota Vikings 14oz Relief Mug (618-C14RM)
- LOGO BRANDS Minnesota 30oz Flipside Powder Coat Tumbler (175-S30PT-34)
- Carolines Treasures Mugs & Tumblers