Shop All Drinkware Accessories
Carolines Treasures
Carolines Treasures SS8370CC Starry Night Dalmatian Can Or bottle sleeve Hugger - 12 oz.
Mfr # SS8370CC
Zoro # G603861012
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SS8370CC
- Zoro # G603861012
- UPC # 705332007207
- Country of Origin China
- Category Drinkware Accessories
Description
Features
- Product Type - Can Cooler
- This collapsible Cooler fits 12 oz. Beverage
- Cans or bottles
- Permanently dyed and fade resistant
- Will not crack or peel
- Great to show off your breed
- Match with one of the insulated coolers for a nice gift pack
- Design - Starry Night Dalmatian
- Dimension - 6 x 0.15 x 4 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Sparkling Ice Black Cherry 17 oz.bottles, PK12 (FG00105)
- WARING Top Element /300 Grill Series (030060)
- CAMBRO 1/2" X 5" Clear Pan W/Holes (25CLRCW(135))
- KASON ® - 1810Lct400 , Led Light Fixture (1810LX4000)
- CAROLINES TREASURES Halloween French Bulldog Brown Tall Boy Beverage Insulator Hugger (BB4279TBC)
- CAROLINES TREASURES 22-24 oz Cairn Terrier Halloween Peeka Boo Tall Boy Hugger (PPP3056TBC)
- CAROLINES TREASURES Carolines Treasures SS8382MUK Starry Night Australian Shepherd Michelob Ultra bottle sleeves For Slim Cans (SS8382MUK)
- CAROLINES TREASURES Carolines Treasures BB9640CC German Boxer Patriotic Can or Bottle Hugger (BB9640CC)
- CAROLINES TREASURES Carolines Treasures LH9293LITERK Labrador Winter Snowflakes Holiday Wine bottle sleeve Hugger - 24 oz. (LH9293LITERK)
- CAROLINES TREASURES Halloween Saint Bernard Tall Boy Beverage Insulator Hugger (BB4301TBC)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- Carolines Treasures Drinkware Accessories