Shop All Drinkware Accessories
Carolines Treasures
Carolines Treasures SS8263CC Flat Coated Retriever Can Or bottle sleeve Hugger - 12 oz.
Mfr # SS8263CC
Zoro # G603860756
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SS8263CC
- Zoro # G603860756
- UPC # 705332006545
- Country of Origin China
- Category Drinkware Accessories
Description
Features
- Product Type - Can Cooler
- This collapsible Cooler fits 12 oz. beverage
- Cans or bottles
- Permanently dyed and fade resistant
- Will not crack or peel
- Great to show off your breed
- Match with one of the insulated coolers for a nice gift pack
- Design - Flat Coated Retriever
- Dimension - 6 x 0.15 x 4 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Valve, Gas Safety 24V, Nat, Vr8204 (60113501)
- BAXTER Woven 3/8 Mro 12 Feet Gasket (01-100V21-0155A)
- LIFETIME Can Opener Red Plastic (5192598)
- NATURES BAKERY Whole Wheat Raspberry Fig Bar, PK84 (1501080090)
- CAROLINES TREASURES 22-24 oz Cairn Terrier Halloween Peeka Boo Tall Boy Hugger (PPP3056TBC)
- CAROLINES TREASURES Carolines Treasures SS8382MUK Starry Night Australian Shepherd Michelob Ultra bottle sleeves For Slim Cans (SS8382MUK)
- CAROLINES TREASURES Halloween Saint Bernard Tall Boy Beverage Insulator Hugger (BB4301TBC)
- CAROLINES TREASURES Halloween French Bulldog Brown Tall Boy Beverage Insulator Hugger (BB4279TBC)
- CAROLINES TREASURES Carolines Treasures BB9640CC German Boxer Patriotic Can or Bottle Hugger (BB9640CC)
- CAROLINES TREASURES Carolines Treasures LH9293LITERK Labrador Winter Snowflakes Holiday Wine bottle sleeve Hugger - 24 oz. (LH9293LITERK)
- TRUE FABRICATIONS True Logo Purse Bag (2891)
- Carolines Treasures Drinkware Accessories