Shop All Oven Mitts & Pot Holders
Carolines Treasures
Carolines Treasures SS8187OVMT Boston Terrier Oven Mitt
Mfr # SS8187OVMT
Zoro # G503760736
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SS8187OVMT
- Zoro # G503760736
- UPC # 638508500489
- Country of Origin China
- Category Oven Mitts & Pot Holders
Description
Large Thick Heat Resistant Oven Mitt. Five layers of quilted protection on each side of the mitt provide excellent resistance to heat. The beautifully printed artwork on the front of the mitt provides an extra statement to your current kitchen decor. Great for your favorite Mom, Chef or the best BBQer that you know. A Black bias tape trim finishes the oven mitt with a hoop to act as a hanger. This large oven mitt fits a very diverse size of hands.
Features- Boston Terrier Oven Mitt
- Dimension: 8.5" H x 1" W x 12" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT 2 in. W X 8 in. L Silver Stainless Steel Whisk (26843)
- METRO Heating Element (RPC13-365)
- RITZ Royale Check Kitchen Towel 100% Cotton Terry Black/Latte (13099)
- CAMDEN Camden: Kinetic/Lazerpoint Advanced, Single Relay Receiver (CMD-CM-RX90-V2)
- CAROLINES TREASURES At sunset Great Dane Harlequin and Black Oven Mitt (7051OVMT)
- CAROLINES TREASURES Corgi Oven Mitt (SS8823OVMT)
- CAROLINES TREASURES Collie In the Kitchen Pair of Pot Holders (CK2179PTHD)
- CAROLINES TREASURES Bloodhound Couch Sitting Oven Mitt (7191OVMT)
- CAROLINES TREASURES Christmas English Toy Terrier Oven Mitt (BB4769OVMT)
- CAROLINES TREASURES Airstream Camper Camping Wander Pair of Pot Holders (VHA3026PTHD)
- GRILL ARMOR GLOVES OVEN GLOVES BLACK 14""L (SW214D)
- Carolines Treasures Oven Mitts & Pot Holders