Shop All Mouse Pads & Wrist Rests
Carolines Treasures
Carolines Treasures SS8109MP French Bulldog Mouse Pad; Hot Pad & Trivet
Mfr # SS8109MP
Zoro # G703911945
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SS8109MP
- Zoro # G703911945
- UPC # 615872576265
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Description
Features
- Long lasting polyester surface provides optimal tracking.
- Sure-grip rubber back.
- Permanently dyed designs.
- Design - French Bulldog
- Dimension - 8 x 0.25 x 9.5 in.
- Item weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- BOSCH Battery and Charger Kit, 18VDC, 8Ah, Li-On (GXS18V-12N14)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Simplicity 12G Lawn Garden Mower (ML-U1-CCAHR765)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- CAROLINES TREASURES Noahs Ark Mouse Pad, Hot Pad or Trivet (APH0229MP)
- CAROLINES TREASURES Carolines Treasures 7107MP 8 x 9.5 in. Rottweiler Mouse Pad; Hot Pad Or Trivet (7107MP)
- CAROLINES TREASURES Ferret Christmas Mouse Pad, Hot Pad or Trivet (BB9245MP)
- CAROLINES TREASURES Merry Christmas Boxer Mouse Pad; Hot Pad or Trivet (CK2399MP)
- CAROLINES TREASURES Watercolor Pink Flowers Mouse Pad, Hot Pad or Trivet (BB7505MP)
- CAROLINES TREASURES Wedding Bouquet Mouse Pad, Hot Pad or Trivet (APH4070MP)
- FELLOWES Fellowes® Memory Foam Mouse Pad/Wrist Rest, Black (9176501)
- Carolines Treasures Mouse Pads & Wrist Rests