Shop All Mugs & Tumblers
Carolines Treasures
Carolines Treasures SS8007CM15 Tibetan Mastiff Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz.
Mfr # SS8007CM15
Zoro # G903761784
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SS8007CM15
- Zoro # G903761784
- UPC # 615872806119
- Country of Origin China
- Category Mugs & Tumblers
Description
Features
- Type - Coffee mug
- Size - Large
- Capacity - 15 oz.
- Holds a nice cup of coffee, tea or even takes the place of a small gumbo bowl
- Design - Tibetan Mastiff
- Dimension - 5 x 3 x 5 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Vacuum Sealer Bag, 14 In L, 20 In W, PK100 (40818)
- BERKEL Motor, 110V (00-915506)
- MONIN Monin Honey Sweetener 1 Liter Bottle, PK4 (M-FL084F)
- FRYMASTER O-Ring, Drain Valve, Pack 4 For - Part# 816-0135 (816-0135)
- CAROLINES TREASURES Carolines Treasures MW1126CM15 Horse Grazin Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (MW1126CM15)
- CAROLINES TREASURES Garcias Grocery Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (8130CM15)
- CAROLINES TREASURES Landscape Dishwasher Safe Microwavable Ceramic Coffee Mug (6053CM15)
- CAROLINES TREASURES Cat - Ragdoll Dishwasher Safe Microwavable Ceramic Coffee Mug 15 oz. (SS8604CM15)
- TERVIS NFL 20 oz Indianapolis Colts Multicolored BPA Free Double Wall Tumbler (1368854)
- LOGO BRANDS Cleveland Browns Gameday 30 oz Stainless Tumbler (608-S30T-1)
- LOGO BRANDS LA Angels Mike Trout Caricature 15oz Sublimated Mug (501P-C15M-MTC)
- Carolines Treasures Mugs & Tumblers