Shop All Entrance Mats
Carolines Treasures
Carolines Treasures SB3054MAT Dogs leave pawprints on your heart Indoor or Outdoor Mat
Mfr # SB3054MAT
Zoro # G203698254
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SB3054MAT
- Zoro # G203698254
- UPC # 615872810796
- Country of Origin China
- Category Entrance Mats
Description
Features
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out.
- Durable and fade resistant.
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
- Wash with soap & water.
- Design - Dogs leave pawprints on your heart
- Dimension - 27 x 0.15 x 18 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Blue (NTG-03-011)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (PDOGBK-200)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- CAROLINES TREASURES 24 x 36 in. Coypu Nutria River Rat Love Indoor or Outdoor Mat (CK5306JMAT)
- CAROLINES TREASURES 24 x 36 in. Rex Rat Love Indoor or Outdoor Mat (CK5462JMAT)
- CAROLINES TREASURES 24 x 36 in. Macaw Love Indoor or Outdoor Mat (CK5523JMAT)
- CAROLINES TREASURES 24 x 36 in. Comb Tail Betta Love Indoor or Outdoor Mat (CK5483JMAT)
- CAROLINES TREASURES Crystal Hot Sauce With Seafood Indoor and Outdoor Mat- 24 x 36 in. (8637JMAT)
- CAROLINES TREASURES 24 x 36 in. Burmese Cat Love Indoor or Outdoor Mat (CK5570JMAT)
- CAROLINES TREASURES Carolines Treasures JMK1307VRM5828 Blue Heron And Crabs Indoor & Outdoor Runner Mat; 58 x 28 in. (JMK1307VRM5828)
- Carolines Treasures Floor Mats