Shop All Pillows
Carolines Treasures
Carolines Treasures SB3039PW1818 18 x 18 in. Mermaids And Mermen Mermaid Tail Indoor & Outdoor Fabric Decorative Pillow
Mfr # SB3039PW1818
Zoro # G803723066
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # SB3039PW1818
- Zoro # G803723066
- UPC # 615872539185
- Country of Origin China
- Category Pillows
Description
Features
- Product Type - Decorative Pillow
- Indoor or Outdoor Pillow from heavyweight Canvas
- Has the feel of Sunbrella Fabric
- Material - 100% Polyester Fabric pillow Sham with pillow form
- This pillow is made from our new canvas type fabric can be used Indoor or outdoor
- Fade resistant, stain resistant and Machine washable
- Design - Mermaids and Mermen Mermaid Tail
- Dimension - 14 x 3 x 14 in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 67" x 19-1/2" x 1/2" (810313)
- ELECTRIDUCT Double Headed Indoor / Outdoor Bear Claw Hanger 1 1/4"- 20pk (HM-BCO-20)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- CAROLINES TREASURES Carolines Treasures BB2962PW1216 Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2962PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- Carolines Treasures Pillows