Shop All Holiday Decor
Carolines Treasures
Carolines Treasures LH9338-CO1 Labrador Red Snowflake Holiday Christmas Ceramic Ornament
Mfr # LH9338-CO1
Zoro # G803714859
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # LH9338-CO1
- Zoro # G803714859
- UPC # 615872598403
- Country of Origin China
- Category Holiday Decor
Description
Features
- Porcelain Round, 2.81 in. diameter
- This gloss white ceramic ornament is great for Christmas
- Includes a small gold cord for hanging
- The back of the ornament is white and can be personalized by you with a paint pen or a permanent marker
- This is a gloss surface so make sure that you allow any personalization to dry well before you test the area
- Personalize with a date, the year, a message to a friend or even the pets name
- A great holiday present or an heirloom gift item
- Design - Labrador Red Snowflake
- Dimension - 2.81 x 0.15 x 2.81 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- STAR Adjustable Leg (2R-Y5092)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- CAROLINES TREASURES Carolines Treasures LH9162CO1 Pug Valentines Love And Hearts Ceramic Ornament (LH9162CO1)
- CAROLINES TREASURES Carolines Treasures CK3926CS Bichon Frise Winter Snowflakes Christmas Stocking (CK3926CS)
- CAROLINES TREASURES Carolines Treasures SC9746CO1 Black Standard Poodle Red Snowflakes Holiday Ceramic Ornament (SC9746CO1)
- ALEXANDER TARON Dregeno Matchbox - Bunny Couple (028-061)
- NORTHLIGHT SEASONAL Northlight Seasonal 31752965 Shatterproof Winter White 4-Finish Christmas Ball Ornaments (31752965)
- GERSON Black and White Plaid Reindeer Indoor Christmas Decor (2550140)
- GARDENISED Brown Plastic Christmas Tree Stand With Screw Fastener (QI003953.BR)
- Carolines Treasures Holiday Decor