Shop All Drinkware Accessories
Carolines Treasures
Carolines Treasures LH9293LITERK Labrador Winter Snowflakes Holiday Wine bottle sleeve Hugger - 24 oz.
Mfr # LH9293LITERK
Zoro # G803861041
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # LH9293LITERK
- Zoro # G803861041
- UPC # 615872701674
- Country of Origin China
- Category Drinkware Accessories
Description
Features
- Fits 750 ml. wine or other beverage bottles
- Fits 24 oz. cans or pint bottles
- Great collapsable Cooler for large cans of beer
- Energy Drinks or large Iced Tea beverages
- Great to keep track of your beverage and add a bit of flair to a gathering
- Wash the hugger in your washing machine
- Design - Labrador Winter Snowflakes Holiday
- Dimension - 5.5 x 0.25 x 7 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMONHEAD Lemonhead Theater Box 5 oz., PK12 (12603)
- FOOD WARMING EQUIPMENT Infinite Heat Switch For Fwe - Part# T-Stat Inf 1 (T-STAT INF 1)
- BLACK & DECKER EasyCut Black Electric Can Opener (EC500B-T)
- MASTER GRADE I.O. SHEN Master Grade Oriental 2 Knife Gift Set (2604)
- CAROLINES TREASURES Carolines Treasures SS8382MUK Starry Night Australian Shepherd Michelob Ultra bottle sleeves For Slim Cans (SS8382MUK)
- CAROLINES TREASURES Carolines Treasures BB9640CC German Boxer Patriotic Can or Bottle Hugger (BB9640CC)
- CAROLINES TREASURES 22-24 oz Cairn Terrier Halloween Peeka Boo Tall Boy Hugger (PPP3056TBC)
- PROMAN PRODUCTS Proman Products WX16662 Fuji 2 Layer Wine Rack (WX16662)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- MARKETPLACE Stilton Wine Rack (619960)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1359 Wood Wine Rack - White (WR1359)
- Carolines Treasures Drinkware Accessories