Shop All Holiday Decor
Carolines Treasures
Carolines Treasures LH9162CO1 Pug Valentines Love And Hearts Ceramic Ornament
Mfr # LH9162CO1
Zoro # G503875874
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # LH9162CO1
- Zoro # G503875874
- UPC # 615872602612
- Country of Origin China
- Category Holiday Decor
Description
Features
- Porcelain Round, 2.81 in. diameter
- This gloss white ceramic ornament is great for Christmas
- Includes a small gold cord for hanging
- The back of the ornament is white and can be personalized by you with a paint pen or a permanent marker
- This is a gloss surface so make sure that you allow any personalization to dry well before you test the area
- Personalize with a date, the year, a message to a friend or even the pets name
- A great holiday present or an heirloom gift item
- Design - Pug
- Pattern - Valentine's Love and Hearts
- Dimension - 2.81 x 0.15 x 2.81 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- CAROLINES TREASURES Carolines Treasures BB8478CO1 Toy Poodle Christmas Ceramic Ornament (BB8478CO1)
- CAROLINES TREASURES Carolines Treasures SC9786-CS Great Pyrenees Winter Snowflakes Christmas Stocking; 11 x 8 In. (SC9786-CS)
- CAROLINES TREASURES Carolines Treasures CK3926CS Bichon Frise Winter Snowflakes Christmas Stocking (CK3926CS)
- CAROLINES TREASURES Carolines Treasures BB9259CO1 Embden Goose Christmas Ceramic Ornament (BB9259CO1)
- CAROLINES TREASURES Carolines Treasures SC9746CO1 Black Standard Poodle Red Snowflakes Holiday Ceramic Ornament (SC9746CO1)
- CAROLINES TREASURES Carolines Treasures SS4635-CS 11 W x 8 H in. Bearded Collie Winter Snowflakes Christmas Stocking (SS4635-CS)
- CHIA PET DECOR PLNTR MANDLRN STND (CP974A16)
- Carolines Treasures Holiday Decor