Shop All Pillows
Carolines Treasures
Carolines Treasures IBD0256PW1216 Purple Iris Fabric Decorative Pillow
Mfr # IBD0256PW1216
Zoro # G403722902
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # IBD0256PW1216
- Zoro # G403722902
- UPC # 638508162892
- Country of Origin China
- Category Pillows
Description
Purple Iris Fabric Decorative Pillow IBD0256PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas fabric decorative pillow 12 inch x 16 inch
- This indoor or outdoor Pillow from heavyweight canvas material
- Fade Resistant
- 100% Polyester fabric pillow sham with pillow form included
- Machine washable
- Dimension: 16 x 3 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Ignition Control Module (1175723)
- GE Refrigerator Union Connector (WR02X11330)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- CAROLINES TREASURES Carolines Treasures 8185PW1216 Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (8185PW1216)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- Carolines Treasures Pillows