Shop All Dinner Napkins
Carolines Treasures
Carolines Treasures EMBT3812NPKE Halloween Skeleton Embroidered Napkins; Set of 4
Mfr # EMBT3812NPKE
Zoro # G803931409
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolines Treasures
- MFR # EMBT3812NPKE
- Zoro # G803931409
- UPC # 638508339409
- Country of Origin China
- Category Dinner Napkins
Description
Features
- Halloween Skeleton Embroidered Napkins
- Each Napkin is made from 100% polyester fabric
- Wash, dry and lay flat
- No ironing needed
- All four napkins in the set have the same embroidered design
- Set of 4
- Dimension: 20" H x 0.1" W x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO DISHWASHER Contac Aux C320Kg1 1 N/O Ch (P47-5517)
- GE Power Cord, 40A, 4 ft. (WX09X10006)
- EVERPURE Water Block (EV950305)
- LIFETIME Toothpick Dispenser Plst (5215825)
- CAROLINES TREASURES Carolines Treasures BB3442NPKE Pomeranian Embroidered Napkins; Set of 4 (BB3442NPKE)
- CAROLINES TREASURES Anatolian Shepherd Embroidered Napkins, Set of 4 (BB3477NPKE)
- CAROLINES TREASURES Fila Brasileiro Embroidered Napkins, Set of 4 (BB3479NPKE)
- CAROLINES TREASURES Stafforshire Bull Terrier Embroidered Napkins, Set of 4 (EMBT2642NPKE)
- CAROLINES TREASURES German Shepherd Embroidered Napkins, Set of 4 (BB3424NPKE)
- CAROLINES TREASURES Carolines Treasures BB3466NPKE Rottweiler Embroidered Napkins; Set of 4 (BB3466NPKE)
- RITZ Concepts Dish Cloth 100% Cotton Terry Solid Dark Green (20320)
- Carolines Treasures Dinner Napkins