Shop All Dinner Napkins
Carolines Treasures
Carolines Treasures EMBT3445NPKE Fall Single Maple Leaf Embroidered Napkins; Set of 4
Mfr # EMBT3445NPKE
Zoro # G803931232
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # EMBT3445NPKE
- Zoro # G803931232
- UPC # 638508339201
- Country of Origin China
- Category Dinner Napkins
Description
Features
- Fall Single Maple Leaf Embroidered Napkins
- Each Napkin is made from 100% polyester fabric
- Wash, dry and lay flat
- No ironing needed
- All four napkins in the set have the same embroidered design
- Set of 4
- Dimension: 20" H x 0.1" W x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 76 oz Kraft Fold-To-Go Boxes, PK200 (FP-FTG76K)
- QUALSERV Fire Rod (Q170712T1-H1)
- NEMCO Switch 9/16 X 1-1/8 Spst (47231)
- APW Limiting Thermostat 444-35 (69106)
- CAROLINES TREASURES English Mastiff Embroidered Napkins, Set of 4 (BB3456NPKE)
- CAROLINES TREASURES Komondor Embroidered Napkins, Set of 4 (BB3455NPKE)
- CAROLINES TREASURES Carolines Treasures BB3459NPKE Samoyed Embroidered Napkins; Set of 4 (BB3459NPKE)
- CAROLINES TREASURES Dogo Argentino Embroidered Napkins, Set of 4 (BB3467NPKE)
- CAROLINES TREASURES Boxer Embroidered Napkins, Set of 4 (EMBT2307NPKE)
- CAROLINES TREASURES German Wirehaired Pointer Embroidered Napkins, Set of 4 (BB3411NPKE)
- CAROLINES TREASURES Westie Embroidered Napkins, Set of 4 (EMBT1750NPKE)
- Carolines Treasures Dinner Napkins