Shop All Dinner Napkins
Carolines Treasures
Carolines Treasures EMBT2399NPKE Dobeman Embroidered Napkins; Set of 4
Mfr # EMBT2399NPKE
Zoro # G903931439
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # EMBT2399NPKE
- Zoro # G903931439
- UPC # 638508338433
- Country of Origin China
- Category Dinner Napkins
Description
Features
- Dobeman Embroidered Napkins
- Each Napkin is made from 100% polyester fabric
- Wash, dry and lay flat
- No ironing needed
- All four napkins in the set have the same embroidered design
- Set of 4
- Dimension: 20" H x 0.1" W x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Coffe Stirrers, Wood 7.5" PK5000 (RPP R825)
- BAR MAID Brush, Glass Washer (7-1/2"L) (BRS922)
- HASTINGS HOME 3-piece Splatter Screen Guards Stainless Steel Fine Mesh Prevents Grease, Oil Splatter for Kitchen (455981YLF)
- COMMODITY BAKING SODA Arm & Hammer Fridge-N-Freezer Baking Soda 16 oz. Box, PK12 (3320084011)
- CAROLINES TREASURES Scottish Deerhound Embroidered Napkins, Set of 4 (BB3396NPKE)
- CAROLINES TREASURES Spanish Water Dog Embroidered Napkins, Set of 4 (BB3415NPKE)
- CAROLINES TREASURES Jack Russell Terrier Embroidered Napkins, Set of 4 (EMBT2369NPKE)
- CAROLINES TREASURES Siberian Husky Embroidered Napkins, Set of 4 (BB3480NPKE)
- CAROLINES TREASURES Italian Greyhound Embroidered Napkins, Set of 4, 4PK (BB3414NPKE)
- CAROLINES TREASURES Boxer Embroidered Napkins, Set of 4 (BB3453NPKE)
- RITZ Concepts Kitchen Towel 100% Cotton Terry Solid Dark Green (10320)
- Carolines Treasures Dinner Napkins