Carolines Treasures CK7443MAT 18 x 27 in. Basset Hound in Bathtub Indoor or Outdoor Mat
Mfr # CK7443MAT
Zoro # G203697813
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # CK7443MAT
- Zoro # G203697813
- UPC # 194030355640
- Country of Origin China
- Category Entrance Mats
Description
Basset Hound in Bathtub Indoor or Outdoor Mat
Indoor / Outdoor Floor Mat 18 inch by 27 inch Action Back Felt Floor Mat / Carpet / Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.
Specifications- Design: Basset Hound in Bathtub
- Size: 18" x 27"
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- IRONLACE Paracord 550 Shoelace, 54", Blue, PR1 (550-54-03)
- NMC Exit (With Right Arrow), 10X10, Glow Rigid (GL17R)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- CAROLINES TREASURES 18 x 27 in. Plakat Betta Love Indoor or Outdoor Mat (CK5492MAT)
- CAROLINES TREASURES Carolines Treasures BB1788JMAT Halloween Japanese Chin Indoor & Outdoor Mat; 24 x 36 in. (BB1788JMAT)
- CAROLINES TREASURES Carolines Treasures BB5369RUG Blue Crab Under Water Machine Washable Memory Foam Mat (BB5369RUG)
- CAROLINES TREASURES Carolines Treasures SC9133JMAT 24 x 36 in. Labrador Indoor Or Outdoor Doormat (SC9133JMAT)
- CAROLINES TREASURES 24 x 36 in. Indian Peahen Peafowl Love Indoor or Outdoor Mat (CK5354JMAT)
- CAROLINES TREASURES 24 x 36 in. Macaw Love Indoor or Outdoor Mat (CK5523JMAT)
- CALLOWAY MILLS Black, 24 W x 39 L (103602439)
- Carolines Treasures Entrance Mats