Carolines Treasures CK2187RUG German Shepherd in the Kitchen Machine Washable Memory Foam Mat
Mfr # CK2187RUG
Zoro # G203697134
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # CK2187RUG
- Zoro # G203697134
- UPC # 652259316144
- Country of Origin China
- Category Entrance Mats
Description
German Shepherd in the Kitchen Machine Washable Memory Foam Mat
Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.
Specifications- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL/3XL Class 3 Rainsuit (RW101-2X-3X)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1095-XL (10))
- CAROLINES TREASURES Welcome cow Indoor or Outdoor Mat (CA75240)
- CAROLINES TREASURES Golden Retriever Indoor Outdoor Mat - 18 x 27 in. (CA79202)
- CAROLINES TREASURES 24 x 36 in. Persian Modern Cat Love Indoor or Outdoor Mat (CK5672JMAT)
- CAROLINES TREASURES 18 x 27 in. Kyi-Leo Love Indoor or Outdoor Mat (CK5855MAT)
- CAROLINES TREASURES 24 x 36 in. Scottish Fold No.1 Cat Love Indoor or Outdoor Mat (CK5698JMAT)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- CALLOWAY MILLS Multi, 17 W x 29 L (120261729)
- Carolines Treasures Floor Mats