Carolines Treasures CK1276RUG Labrador Retriever Spring Machine Washable Memory Foam Mat
Mfr # CK1276RUG
Zoro # G703697245
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # CK1276RUG
- Zoro # G703697245
- UPC # 652259184095
- Country of Origin China
- Category Entrance Mats
Description
Labrador Retriever Spring Machine Washable Memory Foam Mat
Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.
Specifications- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-915)
- STRANCO Die-Cut Reflective Number Label, 3, PK5 (DWR-1.5-3-5)
- CALLOWAY MILLS Orange, 17 W x 29 L (105781729NP)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (19L492)
- CAROLINES TREASURES 24 x 36 in. French Curly Canary Love Indoor or Outdoor Mat (CK5502JMAT)
- CAROLINES TREASURES 24 x 36 in. Australian Silky Terrier Love Indoor or Outdoor Mat (CK5810JMAT)
- CAROLINES TREASURES 24 x 36 in. Tenterfield Terrier Love Indoor or Outdoor Mat (CK5896JMAT)
- CAROLINES TREASURES Carolines Treasures ASA2185MAT Naptime Fox Indoor or Outdoor Mat; 18 x 27 (ASA2185MAT)
- CAROLINES TREASURES Tresspassers will be shot Indoor or Outdoor Mat (SB3063JMAT)
- CAROLINES TREASURES Golden Retriever Indoor Outdoor Mat - 18 x 27 in. (CA79202)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (104031729)
- Carolines Treasures Floor Mats