Carolines Treasures CK1271RUG Doberman Pinscher Spring Machine Washable Memory Foam Mat
Mfr # CK1271RUG
Zoro # G203697202
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # CK1271RUG
- Zoro # G203697202
- UPC # 652259184040
- Country of Origin China
- Category Entrance Mats
Description
Doberman Pinscher Spring Machine Washable Memory Foam Mat
Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. The underside of the mat features a non-skid SBR surface for the best in safety and convenience. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image. Wash in cold water and dry in the dryer on low temp. Follow the care instructions on the product tag.
Specifications- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-30)
- RINGERS GLOVES Impact Resistant Gloves, Size 2XL, PR (662)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- CAROLINES TREASURES 24 x 36 in. Danish Spitz Love Indoor or Outdoor Mat (CK5826JMAT)
- CAROLINES TREASURES 24 x 36 in. Coypu Nutria River Rat Love Indoor or Outdoor Mat (CK5306JMAT)
- CAROLINES TREASURES 24 x 36 in. Comb Tail Betta Love Indoor or Outdoor Mat (CK5483JMAT)
- CAROLINES TREASURES Halloween Tricolor Corgi Machine Washable Memory Foam Mat (BB1813RUG)
- CAROLINES TREASURES 24 x 36 in. Hermelin Rabbit Love Indoor or Outdoor Mat (CK5391JMAT)
- CAROLINES TREASURES Halloween Chocolate and Brown Shih Tzu Machine Washable Memory Foam Mat (BB1807RUG)
- JENSENDISTRIBUTIONSERVICES XX-Large Rubber Stud Floor Mat (MI2592428)
- Carolines Treasures Entrance Mats