Shop All Dinner Napkins
Carolines Treasures
Carolines Treasures BB3408NPKE Black Labrador Retriever Embroidered Napkins; Set of 4
Mfr # BB3408NPKE
Zoro # G203931221
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # BB3408NPKE
- Zoro # G203931221
- UPC # 638508660176
- Country of Origin China
- Category Dinner Napkins
Description
Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.
Features- Black Labrador Retriever Embroidered Napkins
- Embroidered Dinner Napkins
- Each Napkin is made from 100% polyester fabric
- Wash, dry and lay flat
- No ironing needed
- All four napkins in the set have the same embroidered design
- Set of 4
- Color: Black
- Dimension: 20" H x 0.1" W x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 12 oz Wide-Mouth Squeeze Bottle, PK6 (PSW-12)
- EDGESTAR 24 Inch Wide 142 Can BuiltIn Beverage Cooler with Tinted Door and LED Lighting (CBR1502SG)
- HENNY PENNY Mercury Contactor - 24 Vac (29510)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- CAROLINES TREASURES Dachshund Embroidered Napkins, Set of 4 (EMBT2400NPKE)
- CAROLINES TREASURES English Bulldog Embroidered Napkins, Set of 4, 4PK (EMBT2365NPKE)
- CAROLINES TREASURES Carolines Treasures EMBT2638NPKE Boston Terrier Embroidered Napkins; Set of 4 (EMBT2638NPKE)
- CAROLINES TREASURES English Mastiff Embroidered Napkins, Set of 4 (BB3456NPKE)
- CAROLINES TREASURES Weimaraner Embroidered Napkins, Set of 4 (EMBT2374NPKE)
- CAROLINES TREASURES Pug Embroidered Napkins, Set of 4, 4PK (EMBT2401NPKE)
- CAROLINES TREASURES Chow Chow Embroidered Napkins, Set of 4 (BB3451NPKE)
- Carolines Treasures Dinner Napkins