Shop All Dinner Napkins
Carolines Treasures
Carolines Treasures BB3392NPKE Kerry Blue Terrier Embroidered Napkins; Set of 4
Mfr # BB3392NPKE
Zoro # G003931308
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolines Treasures
- MFR # BB3392NPKE
- Zoro # G003931308
- UPC # 638508660015
- Country of Origin China
- Category Dinner Napkins
Description
Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.
Features- Kerry Blue Terrier Embroidered Napkins
- Embroidered Dinner Napkins
- Each Napkin is made from 100% polyester fabric
- Wash, dry and lay flat
- No ironing needed
- All four napkins in the set have the same embroidered design
- Set of 4
- Color: Blue
- Dimension: 20" H x 0.1" W x 20" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLENDTEC Lid, Hard Black (40-209-01SRV)
- KAY DEE Cooks Kitchen Marsala Cotton Embroidered Tea Towel (R3248)
- GLOBE STOP NUT (X40111)
- ECO-PRODUCTS Disposable Starch Spoon 7", Medium Weight, Cream, Pk1000 (HY-S003)
- CAROLINES TREASURES Spanish Water Dog Embroidered Napkins, Set of 4 (BB3415NPKE)
- CAROLINES TREASURES Rottweiler Embroidered Napkins, Set of 4 (EMBT1747NPKE)
- CAROLINES TREASURES Toy Fox Terrier Embroidered Napkins, Set of 4 (BB3387NPKE)
- CAROLINES TREASURES Golden Retriever Embroidered Napkins, Set of 4 (BB3404NPKE)
- CAROLINES TREASURES Mastiff Embroidered Napkins, Set of 4 (EMBT2304NPKE)
- CAROLINES TREASURES Croatian Sheepdog Embroidered Napkins, Set of 4 (BB3421NPKE)
- CAROLINES TREASURES Carolines Treasures BB3444NPKE Boston Terrier Embroidered Napkins; Set of 4 (BB3444NPKE)
- Carolines Treasures Dinner Napkins