Shop All Flags
Carolines Treasures
Carolines Treasures BB1708GF Winter Holiday Longhair Creme Dachshund Flag Garden Size
Mfr # BB1708GF
Zoro # G503706505
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # BB1708GF
- Zoro # G503706505
- UPC # 638508123596
- Country of Origin China
- Category Flags
Description
Features
- The Garden size flag is made from a 100% polyester material.
- Two pieces of material have been sewn together to form a double sided flag.
- This allows the text and image to be seen the same from both sides.
- This flag is fade resistant and weather proof.
- Design - Winter Holiday Longhair Creme Dachshund Flag
- Artist - Denny Knight
- Dimension - 11 L x 0.01 W x 15 H in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORANGE GUARD Orange Guard Gallon (101)
- ARNOLD Blade Buster Removl Tool (490-850-0005)
- FLASH FURNITURE Stadium Chair, Maroon (XU-STA-M-GG)
- SUNBELT BLADE-MOWER, XHT, 19", 3/8 19" x2" x1" (A-B1MA2400)
- CAROLINES TREASURES Toy Poodle American Garden Flag (BB8397GF)
- CAROLINES TREASURES Fall Australian Shepherd Garden Size Flag (CK1960GF)
- CAROLINES TREASURES Carolines Treasures 8137CHF 28 x 40 in. Mardi Gras House Size Canvas Flag (8137CHF)
- CAROLINES TREASURES Scotch Collie Dog American Garden Flag - 11 x 0.01 x 15 in. (CK6694GF)
- CAROLINES TREASURES Pekingese Flag - Garden Size (SS8315GF)
- CAROLINES TREASURES 11 x 15 In. Cairn Terrier Fall Leaves Portrait Flag- Garden Size (LH9095GF)
- NABCO 9" X 12" Plasticloth Pennants: Blue (PCR50-BLUE)
- Carolines Treasures Flags, Banners & Accessories