Shop All Pillows
Carolines Treasures
Carolines Treasures BB1635PW1216 Christmas Tree & Black Pug Fabric Decorative Pillow
Mfr # BB1635PW1216
Zoro # G103724039
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolines Treasures
- MFR # BB1635PW1216
- Zoro # G103724039
- UPC # 638508145529
- Country of Origin China
- Category Pillows
Description
Christmas Tree and Black Pug Fabric Decorative Pillow BB1635PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas fabric decorative pillow 12 inch x 16 inch
- This indoor or outdoor Pillow from heavyweight canvas material
- Fade Resistant
- 100% Polyester fabric pillow sham with pillow form included
- Machine washable
- Dimension: 16 x 3 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Tatiana Midnight Blue (102GMC4)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Carolines Treasures BB2952PW1216 Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2952PW1216)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- CAROLINES TREASURES Carolines Treasures BB9306PW1216 Hampshire Pig Christmas Canvas Fabric Decorative Pillow (BB9306PW1216)
- Carolines Treasures Pillows