Shop All Pillows
Carolines Treasures
Carolines Treasures BB1610PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow
Mfr # BB1610PW1216
Zoro # G503723229
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # BB1610PW1216
- Zoro # G503723229
- UPC # 638508145277
- Country of Origin China
- Category Pillows
Description
Christmas Tree and French Bulldog Fabric Decorative Pillow BB1610PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas fabric decorative pillow 12 inch x 16 inch
- This indoor or outdoor Pillow from heavyweight canvas material
- Fade Resistant
- 100% Polyester fabric pillow sham with pillow form included
- Machine washable
- Dimension: 16 x 3 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- PATIO MASTERRP 4PK 112 Leg Cap (002-1)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- CAROLINES TREASURES Carolines Treasures BB2478PW1216 Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (BB2478PW1216)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1414 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1414)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- Carolines Treasures Pillows