Carolines Treasures

Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow


product price: $31.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Christmas Tree and Boxer Fabric Decorative Pillow BB1595PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Canvas fabric decorative pillow 12 inch x 16 inch
  • This indoor or outdoor Pillow from heavyweight canvas material
  • Fade Resistant
  • 100% Polyester fabric pillow sham with pillow form included
  • Machine washable
Specifications
  • Dimension: 16 x 3 x 12 in.
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.