Shop All Pillows
Carolines Treasures
Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow
Mfr # ASA2208PW1216
Zoro # G903723140
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # ASA2208PW1216
- Zoro # G903723140
- UPC # 638508141347
- Country of Origin China
- Category Pillows
Description
Golden Retriever and kittens Watching Santa Fabric Decorative Pillow ASA2208PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas fabric decorative pillow 12 inch x 16 inch
- This indoor or outdoor Pillow from heavyweight canvas material
- Fade Resistant
- 100% Polyester fabric pillow sham with pillow form included
- Machine washable
- Dimension: 16 x 3 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- BAXTON STUDIO Harding Espresso Shoe-Storage Cabinet (105-5306)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (128173)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- CAROLINES TREASURES Carolines Treasures BB1621PW1216 Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (BB1621PW1216)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- Carolines Treasures Pillows