Shop All Dinner Napkins
Carolines Treasures
Carolines Treasures 8870NAP Lady Bug Napkin
Mfr # 8870NAP
Zoro # G103931352
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # 8870NAP
- Zoro # G103931352
- UPC # 615872767014
- Country of Origin China
- Category Dinner Napkins
Description
Features
- Material - 100% polyester.
- Wash, dry and lay flat.
- No ironing needed.
- Design - Lady Bug.
- Dimension - 20 x 0.01 x 20 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Bracket, Door , Bottom, Assy (100-610)
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- DEXTER RUSSELL 6" Produce Knife with Guard Chef/Utility Knife, Brown (09160)
- PUR 40 Gal Pitcher, LED, 11.25"x10.63"x6.75", Blue/Gray (HWLCR1100C)
- CAROLINES TREASURES Yellow Labrador Retriever Embroidered Napkins, Set of 4 (BB3397NPKE)
- CAROLINES TREASURES Chow Chow Embroidered Napkins, Set of 4 (BB3451NPKE)
- CAROLINES TREASURES Carolines Treasures BB3469NPKE Scottish Terrier Embroidered Napkins; Set of 4 (BB3469NPKE)
- CAROLINES TREASURES German Shepherd Embroidered Napkins, Set of 4, 4PK (EMBT1751NPKE)
- CAROLINES TREASURES Dogue De Bordeaux Embroidered Napkins, Set of 4 (BB3470NPKE)
- CAROLINES TREASURES Carolines Treasures EMBT1746NPKE Shih Tzu Embroidered Napkins; Set of 4 (EMBT1746NPKE)
- CAROLINES TREASURES Shar Pei Embroidered Napkins, Set of 4 (EMBT2514NPKE)
- Carolines Treasures Dinner Napkins