Shop All Pet Leashes & Harnesses
Carolines Treasures
Carolines Treasures 8671TH68 6 x 9 In. Turtle Leash or Key Holder
Mfr # 8671TH68
Zoro # G803898160
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # 8671TH68
- Zoro # G803898160
- UPC # 615872798179
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Product Type - Triple Hook Leash Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- The hooks opens about 1 in.
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys, leashes or just about anything
- Design - Turtle
- Dimension - 6 x 2 x 9 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Wet Boom (5275123)
- EASY GARDENER 4LB Citrus Fertilizer (9226)
- FASTENERS UNLIMITED Fasteners Unlimited 003-70P Command Electronics License Plate Light - White (003-70P)
- ALLEGRO INDUSTRIES Utility Canopy Shelter (9403-10)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- CAROLINES TREASURES Carolines Treasures BB8323TH68 Miniature Pinscher Welcome Leash or Key Holder (BB8323TH68)
- COMMAND Command HA6BLMD Dog Chest Compression Pet Harness & Leash Combo Medium - Blue (HA6BLMD)
- GUARDIAN SURVIVAL GEAR Guardian Gear TP88992 Kennel Leads 6 Ft 6-Pk Asst Colors (TP88992)
- WESTMINSTER PET Westminster Pet Products 223866 18 in. Pet Expert Chain Collar; Medium (223866)
- FLY FREE ZONE,INC. 6 ft. Leopard Dog Leash; Natural - Medium (FL685309)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- Carolines Treasures Pet Leashes & Harnesses