Shop All Pet Leashes & Harnesses
Carolines Treasures
Carolines Treasures 8563TH68 6 x 9 In. Pineapple Leash or Key Holder
Mfr # 8563TH68
Zoro # G903898060
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # 8563TH68
- Zoro # G903898060
- UPC # 615872797783
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Product Type - Triple Hook Leash Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- The hooks opens about 1 in.
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys, leashes or just about anything
- Design - Pineapple
- Dimension - 6 x 2 x 9 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Multi Pro 9 Sprayer (82672)
- OTHER PRODUCT BRANDS Syringe 60 cc (1841)
- BANIXX Pet Wound Care 8 oz. (2164)
- VIKAN Water Nozzle, 351 psi, 5-1/2In, White (93245)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- CAROLINES TREASURES Carolines Treasures BB8323TH68 Miniature Pinscher Welcome Leash or Key Holder (BB8323TH68)
- FLEXI Leash Retrctb Blk Lg 16' (FU30T5.266.S)
- RED DINGO Red Dingo DH-CI-BR-ME Dog Harness Design Circadelic Brown; Medium (DH-CI-BR-ME)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Orange (RL-LL-Orange)
- LUPINE DOG LEASH 6' 3/4""PUPPYLV (14209)
- KOCH INDUSTRIES Koch Pet Tie-Out Chain, Double Loop, Swivel Snap End, 15 ft L Belt/Cable, For: Large Dogs Up to 85 lb (A20321)
- Carolines Treasures Pet Leashes & Harnesses