Shop All Pet Leashes & Harnesses
Carolines Treasures
Carolines Treasures 8551TH68 6 x 9 In. Palm Tree Leash or Key Holder
Mfr # 8551TH68
Zoro # G803898221
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolines Treasures
- MFR # 8551TH68
- Zoro # G803898221
- UPC # 615872798117
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Product Type - Triple Hook Leash Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle
- The hooks hang down from the metal plate in the back and is about 2.5 in. from the base
- The hooks opens about 1 in.
- A hanger is attached to the metal plate and is about 1.5 in. long
- Lots of room to hang up using a screw or paneling nail
- Great for the home or office to hold keys, leashes or just about anything
- Design - Palm Tree
- Dimension - 6 x 2 x 9 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M (7100175071) ELEC CONNECTORS 50/BOX (3M6128)
- JED POOL TOOLS Telescopic Pole, Aluminum, 6 to 12 ft. L (50-550-12-S)
- SOLO 1-1/2 gal. Clean line Handheld Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (307-A)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630-HOT)
- CAROLINES TREASURES Carolines Treasures BDBA316BTH68 Springtime Dogs Leash or Key Holder (BDBA316BTH68)
- CAROLINES TREASURES Carolines Treasures BB8323TH68 Miniature Pinscher Welcome Leash or Key Holder (BB8323TH68)
- LUPINE Lupine Inc .75in. X 6 Jelly Roll Design Dog Lead 96909 (96909)
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- FLYFREE 4 ft. Leopard Dog LeashNatural Small (FL511054)
- COASTAL PET Titan Giant Tie Out Cable 10 FT (2464-10)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- Carolines Treasures Pet Leashes & Harnesses