Shop All Dinner Napkins
Carolines Treasures
Carolines Treasures 8344NAP Bright Pelican Napkin
Mfr # 8344NAP
Zoro # G503931433
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolines Treasures
- MFR # 8344NAP
- Zoro # G503931433
- UPC # 615872765621
- Country of Origin China
- Category Dinner Napkins
Description
Features
- Material - 100% polyester.
- Wash, dry and lay flat.
- No ironing needed.
- Design - Bright Pelican.
- Dimension - 20 x 0.01 x 20 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Euro Style Flexible Nylon Spatula - Black (VIK-BK)
- ORBIS Food Handling Tray 25-3/4"L, White (NPL604 Dough Tray Wht)
- HOBART Seal-Grease (00-121814)
- ATOSA Left Bottom Hinge (W0604029)
- CAROLINES TREASURES Carolines Treasures BB3466NPKE Rottweiler Embroidered Napkins; Set of 4 (BB3466NPKE)
- CAROLINES TREASURES Carolines Treasures BB3437NPKE Japanese Chin Embroidered Napkins; Set of 4 (BB3437NPKE)
- CAROLINES TREASURES Newfoundland Embroidered Napkins, Set of 4 (BB3464NPKE)
- CAROLINES TREASURES English Pointer Embroidered Napkins, Set of 4 (BB3395NPKE)
- CAROLINES TREASURES Brussels Griffon Embroidered Napkins, Set of 4 (BB3440NPKE)
- CAROLINES TREASURES Gordon Setter Embroidered Napkins, Set of 4 (EMBT2639NPKE)
- CAROLINES TREASURES Polish Tatra Sheepdog Embroidered Napkins, Set of 4 (BB3427NPKE)
- Carolines Treasures Dinner Napkins