Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Wrk Boots, Mens, 15, EEE, Thinsulate, 8inH, PR
Mfr # CA9028
Zoro # G9066251
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Plain
- Footwear Style 8 in Work Boot
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA9028
- Zoro # G9066251
- UPC # 726363557738
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | EEE |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 15 |
Width | EEE |
Size (PRINT) | 15 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 15, Static Dissipative No, Style Number CA9028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- CAROLINA SHOE Work Boots, Mens, 10.5, E, Lace Up, 8inH, PR (CA9028)
- CAROLINA SHOE Wrk Boots, Men, 13, EEE, Taibrlle(R), 8inH, PR (CA9028)
- CAROLINA SHOE Work Boots, Mens, 11.5, E, Lace Up, 8inH, PR (CA9028)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR (CA8823)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505 SZ: 6.5EE)
- CAROLINA SHOE Work Boots, Mens, 11, EEEE, Insulated, Brn, PR (CA4821)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, W, PR (7100-11W)
- Carolina Shoe Foot Protection