Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR
Mfr # CA5520
Zoro # G8618373
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Shank Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G8618373
- UPC # 094729077399
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 6 in |
Footwear Size | 9 |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA5520
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, Large (S53307.LG)
- CONDOR Safety Glasses, Anti-Fog, Scratch-Resistant, Polycarbonate Lens, Frameless, Clear/Gray (4VCD5)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, S, PR (3401S)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113145)
- CAROLINA SHOE Wrk Boots, Mens, 12, EE, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Work Boots, Mens, 12, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 13EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Welted, 8inH, Brown, PR (CA7522)
- THOROGOOD SHOES Chelsea Boot, M, 8, Black, PR (804-6134 8 M)
- Carolina Shoe Composite Toe Boots and Shoes