Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 8, D, Mesh, 8inH, Brown, PR
Mfr # CA9582
Zoro # G8620202
original price:
$255.99
8% off
new price: $234.99
/pr
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA9582
- Zoro # G8620202
- UPC # 094729075661
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | D |
Height | 8 in |
Heel Height | 3/4 in |
Footwear Size | 8 |
Width | D |
Size (PRINT) | 8 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA9582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- LYLE Decaldanger Non-Potable Water, 5"x3.5", LCU4-0146-ND_5X3.5 (LCU4-0146-ND_5X3.5)
- AMERICAN PERMALIGHT Photoluminescent Anti-Slip Tape W/Self-Adhesive Backing, 2" x 52 Feet, UL1994-listed, (83-0780)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- CAROLINA SHOE Composite Toe Work Boot, Mens, Width (D), Height 8 in, Metatarsal Guard, Waterproof, Brown, Size 10 (CA9582)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, EE, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, D, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 10EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- Carolina Shoe Composite Toe Boots and Shoes