Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR
Mfr # CA8823
Zoro # G9066014
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Logger Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA8823
- Zoro # G9066014
- UPC # 726363435593
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 EE |
Footwear Width | EE |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 14 |
Width | EE |
Size (PRINT) | 14 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 14, Static Dissipative No, Style Number CA8823
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 10, PR (97-012)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- CONDOR OUTDOOR PRODUCTS TACTICAL CAP, TAN (TC-003)
- CAROLINA SHOE Work Boots, Mens, 9, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Work Boots, Mens, 8, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 13, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 15, D, Insulatd, 8inH, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Insulated, Brn, PR (CA4821)
- CAROLINA SHOE Wrk Boots, Mens, 15, EEE, Thinsulate, 8inH, PR (CA9028)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- Carolina Shoe Plain-Toe Work Boots and Shoes