Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 13, D, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8618942
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Non Metallic Upper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8618942
- UPC # 094729062968
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 13 |
Width | D |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Safety Cone Orng 18"H (HD0201)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- PORTWEST Anti Impact Cut Resistant Glv, L (A722)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (CA4582)
- CAROLINA SHOE Wrk Boots, Mens, 9.5, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Wrk Boots, Mens, 12, EE, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 6-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- TIMBERLAND PRO Hiker Shoe, M, 10 1/2, Brown, PR (TB0A1ZR1214)
- Carolina Shoe Foot Protection