Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Work Boots, Mens, 12, EEEE, Insulated, Brn, PR
Mfr # CA4821
Zoro # G9066644
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Plain
- Footwear Style Logger Boot
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA4821
- Zoro # G9066644
- UPC # 726363508532
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | EEEE |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 8 in |
Width | EEEE |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number CA4821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Goggle Cover (14-10016)
- BRADY Pipe Marker, Hot Water, Yellow, 41510 (41510)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- NMC Empty Sign, M55R (M55R)
- CAROLINA SHOE Work Boots, Mens, 13, EE, Insulated, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, 9.5, EEE, Taibrelle(R), 8inH, PR (CA9028)
- CAROLINA SHOE Work Boots, Mens, 11, EEEE, Insulated, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 10, E, Lace Up, 8inH, Brn, PR (CA9028)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- CAROLINA SHOE Work Boots, Mens, 8, D, Welted, 8inH, Black, PR (CA8823)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- Carolina Shoe Foot Protection