Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 11, EE, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8618985
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8618985
- UPC # 726363518012
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | 2E |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 11 |
Width | EE |
Overall Height | 8 in |
Size (PRINT) | 11 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0083-RA_14x10 (LCU3-0083-RA_14x10)
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- GLOWEAR BY ERGODYNE Orange S Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- JJ KELLER Caution Wide Right Turns, Vertical (948)
- CAROLINA SHOE Work Boots, Mens, 12, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Welted, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 10 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE 6-Inch Work Boot, D, 10 1/2, Brown, PR (CA5556)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- Carolina Shoe Composite Toe Boots and Shoes