Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 10.5, EE, 8inH, Brown, PR
Mfr # CA7522
Zoro # G8618976
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Predominant Footwear Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G8618976
- UPC # 094729071519
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | 2E |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Width | EE |
Overall Height | 8 in |
Size (PRINT) | 10 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Safety Glasses Required In This Area Sign (D11R)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 14 in L, Yellow, Large (3AM12)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Green (MIIMDS195284)
- CAROLINA SHOE Size 8 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 6-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, D, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Work Boots, Mens, 8, D, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lea. Midso., 8inH, PR (CA7921)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- Carolina Shoe Foot Protection