Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, Mens, 10.5, D, Wide Toe Cap, PR
Mfr # CA5520
Zoro # G8618407
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Style Number CA5520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G8618407
- UPC # 094729071182
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | D |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Size | 10 1/2 |
Width | D |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (BD-1005-NPF-XXL)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- FIRST ALERT 1039796 SMOKE ALARM WITHSILENCE BUTTON (SA303CN3)
- CAROLINA SHOE Work Boots, Mens, 11, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 10-1/2 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE 6-Inch Work Boot, D, 8 1/2, Brown, PR (CA5556)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Work Boots, Mens, 11.5, D, Lace Up, Oxford, PR (CA1520)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Black, PR (MIDCLBR-12-4E)
- Carolina Shoe Foot Protection