Shop All Composite Toe Boots and Shoes
Carolina Shoe
Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR
Mfr # CA9528
Zoro # G8619931
product price: $249.99
/pr
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Manufacturers Suggested Sole Slip Rating Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA9528
- Zoro # G8619931
- UPC # 094729070031
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | EEE |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 9 1/2 |
Width | EEE |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-840 (XXL))
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- BIOCLEAN Overboots, Non Sterile, White, PK150 (BDOB)
- CAROLINA SHOE Wrk Boots, Mens, 8, E, Lace Up, 8inH, Brown, PR (CA9528)
- CAROLINA SHOE Work Boots, Mens, 13, EEE, Welted, 8inH, PR (CA9528)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lace Up, 8inH, Brn, PR (CA9528)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Work Boots, 10.5, EE, Rubbr Outsole, 6inH, PR (CA5520)
- CAROLINA SHOE Work Boots, Mens, 13, D, 8inH, Brown, PR (CA7522)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- Carolina Shoe Composite Toe Boots and Shoes