Shop All Steel Toe Boots
Carolina Shoe
Size 9-1/2 Women's Logger Boot Steel Work Boot, Brown
Mfr # CA1421
Zoro # G9059906
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Women's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1421
- Zoro # G9059906
- UPC # 726363555505
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Width | M |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number CA1421
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- HONEYWELL Eyewash Cartridge, 3.5 Gal Capacity, For Use With Fendall Pure Flow 1000 Eyewash Stations, 2 Pack (32-001050-0000-H5)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-128 (FS-17-128)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 4 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- GEORGIA BOOT Size 12 Men's 6" Work Boot Steel Work boots, Brown (G6315)
- Carolina Shoe Foot Protection