Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 9-1/2 Women's Logger Boot Composite Logger Boots, Brown
Mfr # CA1435
Zoro # G6623062
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Toe Type Composite
- Gender Women's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1435
- Zoro # G6623062
- UPC # 726363666614
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9-1/2 |
Width | M |
Footwear Width | M |
Height | 8" |
Heel Height | 1" or Greater |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA1435, Toe Cap Material Composite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- SHOWA N-Dex, Nitrile Disposable Gloves, M, 50 PK (7700PFTM)
- OCCUNOMIX Back Support, S, Black, Mesh (611-062)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, L, 9" L, PR (MPT-72-010)
- CAROLINA SHOE Work Boots, Mens, 12, E, Lea. Midso., 8inH, PR (CA9528)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- CAROLINA SHOE Work Boots, Mens, 8.5, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE 6-Inch Work Boot, D, 10 1/2, Brown, PR (CA5556)
- CAROLINA SHOE Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lea. Midso., 8inH, PR (CA7921)
- Carolina Shoe Foot Protection